- Thrust Bearing
- 120 mm ID x 250 mm OD x 78 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| I.D. | 120 mm |
| O.D. | 250 mm |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Weight | 38.186 LB |

