- Thrust Bearing
- 110 mm ID x 230 mm OD x 73 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Metal rolling mills
- Mining and aggregate equipment
- Oilfield drilling equipment
- Power generation
- Pulp and paper mills
- Rubber and plastics equipment
| O.D. | 230 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 1500 rpm |
| Cage Material | Steel |
| Static Load Rating [Max] | 260000 lbf |
| Origin | Spherical Thrust |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 0.100 in |
| Ring Modification | None |
| Dynamic Load Rating | 176000 lbf |
| Centrifugal Force Constant | 30 |
| Housing Shoulder Diameter | 6.496 in |
| Fillet Radius | 0.1 in |
| Bearing Type | Thrust |
| Radius Center Height | 2.717 in |
| I.D. | 110 mm |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 35.0 LB |
| EAN or UPC | 87796018549 |

