- Thrust Bearing
- 460 mm ID x 710 mm OD x 150 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Metal rolling mills
- Mining and aggregate equipment
- Oilfield drilling equipment
- Power generation
- Pulp and paper mills
- Rubber and plastics equipment
| Centrifugal Force Constant | 1700 |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 0.200 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 0.2 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Thrust |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.2 in |
| Bearing Type | Thrust |
| Radius Center Height | 10.118 in |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Ring Modification | None |
| Housing Shoulder Diameter | 22.638 in |
| I.D. | 460 mm |
| Static Load Rating [Max] | 2.1e+006 lbf |
| Dynamic Load Rating | 1e+006 lbf |
| Limiting Speed - Oil | 400 rpm |
| O.D. | 710 mm |
| Weight | 486.0 LB |
| EAN or UPC | 87796018532 |

