- Thrust Bearing
- 400 mm ID x 620 mm OD x 132 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Metal rolling mills
- Mining and aggregate equipment
- Oilfield drilling equipment
- Power generation
- Pulp and paper mills
- Rubber and plastics equipment
| Shaft Fillet Radius [Max] | 0.200 in |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radius Center Height | 8.858 in |
| Ring Modification | None |
| O.D. | 620 mm |
| Limiting Speed - Oil | 500 rpm |
| Enclosure | Unsealed |
| Housing Shoulder Diameter | 19.685 in |
| Dynamic Load Rating | 780000 lbf |
| Fillet Radius | 0.2 in |
| Centrifugal Force Constant | 970 |
| I.D. | 400 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 1.6e+006 lbf |
| Origin | Spherical Thrust |
| Housing Fillet Radius [Max] | 0.2 in |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Weight | 363.0 LB |
| EAN or UPC | 87796018525 |

