- Thrust Bearing
- 300 mm ID x 480 mm OD x 109 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Metal rolling mills
- Mining and aggregate equipment
- Oilfield drilling equipment
- Power generation
- Pulp and paper mills
- Rubber and plastics equipment
| Radial Internal Clearance | Normal |
| Origin | Spherical Thrust |
| Housing Fillet Radius [Max] | 0.16 in |
| I.D. | 300 mm |
| Enclosure | Unsealed |
| Housing Shoulder Diameter | 14.961 in |
| Dynamic Load Rating | 490000 lbf |
| Shaft Fillet Radius [Max] | 0.160 in |
| Cage Material | Steel |
| Limiting Speed - Oil | 700 rpm |
| Static Load Rating [Max] | 930000 lbf |
| O.D. | 480 mm |
| Radius Center Height | 6.614 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Thrust |
| Fillet Radius | 0.16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Centrifugal Force Constant | 350 |
| Ring Modification | None |
| Bore Type | Round Bore |
| Weight | 169.0 LB |
| EAN or UPC | 87796018501 |

