- Thrust Bearing
- 240 mm ID x 380 mm OD x 85 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Oilfield drilling equipment
- Power generation
- Pulp and paper mills
- Rubber and plastics equipment
- Metal rolling mills
- Mining and aggregate equipment
| Cage Material | Brass/Bronze |
| Housing Fillet Radius [Max] | 0.12 in |
| Dynamic Load Rating | 315000 lbf |
| Radial Internal Clearance | Normal |
| Bearing Type | Thrust |
| Ring Modification | None |
| I.D. | 240 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Shoulder Diameter | 11.811 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Radius Center Height | 5.315 in |
| Origin | Spherical Thrust |
| Limiting Speed - Oil | 950 rpm |
| Fillet Radius | 0.12 in |
| O.D. | 380 mm |
| Centrifugal Force Constant | 140 |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 600000 lbf |
| Shaft Fillet Radius [Max] | 0.120 in |
| Weight | 92.0 LB |
| EAN or UPC | 87796018488 |

