- Thrust Bearing
- 130 mm ID x 225 mm OD x 58 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Rubber and plastics equipment
- Mining and aggregate equipment
- Pulp and paper mills
- Metal rolling mills
- Oilfield drilling equipment
- Power generation
| Bore Type | Round Bore |
| Limiting Speed - Oil | 1700 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 0.080 in |
| Radius Center Height | 2.972 in |
| Static Load Rating [Max] | 197000 lbf |
| Fillet Radius | 0.08 in |
| Bearing Type | Thrust |
| Housing Fillet Radius [Max] | 0.08 in |
| I.D. | 130 mm |
| Dynamic Load Rating | 132000 lbf |
| Centrifugal Force Constant | 22 |
| O.D. | 225 mm |
| Radial Internal Clearance | Normal |
| Housing Shoulder Diameter | 6.963 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Spherical Thrust |
| Ring Modification | None |
| Cage Material | Steel |
| Weight | 25.0 LB |
| EAN or UPC | 87796018433 |

