- Series 2900 Single Cup
- 3.346" OD x 13/16" Wide
- 0.050" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Radial Rating | 5036.5 lbf |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Tolerance | Standard |
| K Factor | 1.689 |
| Cone Width | N/A |
| Origin | Cups |
| Series | 2900 |
| I.D. | N/A |
| Cup Width | 13/16 in |
| Enclosure | N/A |
| O.D. | 3.346 in |
| O.D. Type | Flanged |
| Weight | 0.546 LB |
| EAN or UPC | 53893122632 |

