- 28900 Series Single Cone
- 2.4400" Straight Bore
- 0.9690" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 5722.5 lbf |
| Shaft Fillet Radius [Max] | 0.080 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Cup Width | N/A |
| Material | Steel |
| Series | 28900 |
| K Factor | 1.373061 |
| O.D. | N/A |
| I.D. | 2.44 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Cone Width | 0.969 in |
| Tolerance | Standard |
| Enclosure | Open |
| Weight | 1.07 LB |
| EAN or UPC | 53893235523 |

