- 28900 Series Single Cone
- 2.3610" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Bearing Type | Single Cone |
| I.D. | 2.361 in |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Material | Steel |
| Series | 28900 |
| Origin | Cones |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Tolerance | Precision |
| O.D. | N/A |
| Enclosure | Open |
| Weight | 1.244 LB |
| EAN or UPC | 53893234281 |

