
- Series 28900 Single Cup
- 3.937" OD x 0.7813" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
Tolerance | Precision |
O.D. | 3.937 in |
Housing Fillet Radius [Max] | 0.13 in |
Series | 28900 |
Cup Width | 0.7813 in |
Origin | Cups |
Cup Type | Single Cup |
Enclosure | N/A |
O.D. Type | Flanged |
Cone Width | N/A |
Material | Steel |
I.D. | N/A |
Bearing Type | Single Cup |
Weight | 0.64 LB |
EAN or UPC | 53893233956 |
