- 2800 Series Single Cone
- 1 3/8" Straight Bore
- 15/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 15/16 in |
| I.D. | 1 3/8 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| K Factor | 1.587346 |
| Cone Type | Single Cone |
| Series | 2800 |
| Bearing Type | Single Cone |
| Radial Rating | 3948.5 lbf |
| Tolerance | Standard |
| Cup Width | N/A |
| O.D. | N/A |
| Weight | 0.571 LB |
| EAN or UPC | 53893122175 |

