- 28600 Series Single Cone
- 2" Straight Bore
- 0.9690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Enclosure | Open |
| Material | Steel |
| Series | 28600 |
| I.D. | 2 in |
| K Factor | 1.451571 |
| Radial Rating | 5611.6 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 0.969 in |
| Weight | 1.326 LB |
| EAN or UPC | 53893232829 |

