- Series 28600 Single Cup
- 3.844" OD x 0.7656" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| O.D. | 3.844 in |
| Tolerance | Precision |
| Origin | Cups |
| Enclosure | N/A |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Cup Width | 0.7656 in |
| Material | Steel |
| Series | 28600 |
| Weight | 0.642 LB |
| EAN or UPC | 53893232584 |

