- Tapered Roller Bearing Set
- 2 1/16" ID x 3 5/8" OD x 0.9688" Wide
- Class 2 (Standard)
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 28500 |
| End Play | 0.016 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Housing Shoulder Diameter | 3.43 in |
| One-Row Radial Rating C90 | 5340 lbf |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.7813 in |
| I.D. | 2 1/16 in |
| K Factor | 1.55 |
| O.D. | 3.625 in |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1 in |
| Static Load Rating [Max] | 29200 lbf |
| Weight | 3.212 LB |
| EAN or UPC | 53893232386 |

