- 28500 Series Single Cone
- 2 1/16" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Type | Single Cone |
| Series | 28500 |
| Material | Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| I.D. | 2 1/16 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| O.D. | N/A |
| Cone Width | 1 in |
| Cup Width | N/A |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.982 LB |
| EAN or UPC | 53893232249 |

