- Series 28500 Single Cup
- 3 5/8" OD x 0.7813" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| K Factor | 1.548 |
| O.D. | 3.625 in |
| Cup Width | 0.7813 in |
| Bearing Type | Single Cup |
| Series | 28500 |
| Tolerance | Standard |
| Radial Rating | 5339.2 lbf |
| Enclosure | N/A |
| Cone Width | N/A |
| Origin | Cups |
| Material | Steel |
| I.D. | N/A |
| Weight | 0.72 LB |
| EAN or UPC | 53893231440 |

