- Series 28500 Single Cup
- 3.543" OD x 0.7869" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| O.D. | 3.543 in |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Material | Steel |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.09 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Radial Rating | 5339.2 lbf |
| Series | 28500 |
| Enclosure | N/A |
| Tolerance | Standard |
| K Factor | 1.54836 |
| Cup Width | 0.7869 in |
| Weight | 0.48 LB |
| EAN or UPC | 53893231174 |

