- Series 28000 Double Cup
- 3.151" OD x 1 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.151 in |
| Cup Width | 1.375 in |
| Enclosure | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| Radial Rating | 3426.1 lbf |
| Cup Type | Double Cup |
| Origin | Cups |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.03 in |
| K Factor | 1.453261 |
| I.D. | N/A |
| Bearing Type | Double Cup |
| Series | 28000 |
| Material | Steel |
| Weight | 1.3 LB |
| EAN or UPC | 53893230979 |

