- Series 28000 Single Cup
- 3.150" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| O.D. Type | Straight |
| Cup Width | 0.625 in |
| O.D. | 3.15 in |
| Enclosure | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Rating | 3426.1 lbf |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| I.D. | N/A |
| Series | 28000 |
| K Factor | 1.453261 |
| Origin | Cups |
| Cup Type | Single Cup |
| Weight | 0.45 LB |
| EAN or UPC | 53893230801 |

