- Series 28000 Single Cup
- 3" OD x 0.6100" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 3 in |
| Cup Width | 0.61 in |
| K Factor | 1.453261 |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Radial Rating | 3426.1 lbf |
| Origin | Cups |
| Tolerance | Standard |
| Series | 28000 |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Material | Steel |
| Weight | 0.326 LB |
| EAN or UPC | 53893230757 |

