- Series 2800 Single Cup
- 2 7/8" OD x 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| K Factor | 1.587346 |
| Series | 2800 |
| Cup Width | 11/16 in |
| Radial Rating | 3948.5 lbf |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| I.D. | N/A |
| Tolerance | Standard |
| Material | Steel |
| O.D. | 2.875 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 0.33 LB |
| EAN or UPC | 53893121642 |

