- Series 280000 Single Cup
- 12" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 280000 |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.621968 |
| Cone Width | N/A |
| Tolerance | Standard |
| I.D. | N/A |
| Cup Width | 1 11/16 in |
| Origin | Cups |
| Enclosure | N/A |
| Material | Steel |
| Radial Rating | 34455.7 lbf |
| O.D. | 12 in |
| Cup Type | Single Cup |
| Weight | 12.0 LB |
| EAN or UPC | 53893584089 |

