- 11.0240" ID x 18.110" OD x 4 7/8" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Fillet Radius | 0.12 in |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Limiting Speed - Grease | 405 rpm |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Housing Shoulder Diameter | 16.88 in |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| I.D. | 11.024 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| O.D. | 18.11 in |
| Limiting Speed - Oil | 810 rpm |
| Origin | Cylindrical Radial |
| Weight | 194.53 LB |
| EAN or UPC | 87796021778 |

