- Removable Inner Ring - Straight
- 280 mm ID x 420 mm OD x 106 mm Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Grease | 430 rpm |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| I.D. | 280 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 860 rpm |
| Fillet Radius | 0.12 in |
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| Housing Shoulder Diameter | 15.62 in |
| Self Aligning | No |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| End Type | Open End |
| O.D. | 420 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | R3 |
| Weight | 122.52 LB |
| EAN or UPC | 87796021754 |

