- 27800 Series Single Cone
- 1 1/2" Straight Bore
- 0.9330" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| I.D. | 1 1/2 in |
| Tolerance | Precision |
| Series | 27800 |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Steel |
| Bearing Type | Single Cone |
| Cone Width | 0.933 in |
| O.D. | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| Weight | 0.81 LB |
| EAN or UPC | 53893228440 |

