- 27800 Series Single Cone
- 1 3/8" Straight Bore
- 0.9330" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Enclosure | Open |
| Cone Width | 0.933 in |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 1 3/8 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Radial Rating | 4210.1 lbf |
| Origin | Cones |
| Series | 27800 |
| Bearing Type | Single Cone |
| K Factor | 1.041498 |
| Weight | 0.39 LB |
| EAN or UPC | 53893228204 |

