- 2700 Series Single Cone
- 1 3/8" Straight Bore
- 1.0100" Wide
- 0.200" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.925427 |
| O.D. | N/A |
| Series | 2700 |
| Shaft Fillet Radius [Max] | 0.200 in |
| I.D. | 1 3/8 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Material | Steel |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Radial Rating | 4686.9 lbf |
| Cone Width | 1.01 in |
| Tolerance | Standard |
| Origin | Cones |
| Weight | 0.74 LB |
| EAN or UPC | 53893120492 |

