- Series 27800 Single Cup
- 3.151" OD x 0.7288" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.151 in |
| Bearing Type | Single Cup |
| Cup Width | 0.7288 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Rating | 4210.1 lbf |
| Cup Type | Single Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| Material | Steel |
| K Factor | 1.041498 |
| Origin | Cups |
| Cone Width | N/A |
| Enclosure | N/A |
| Series | 27800 |
| I.D. | N/A |
| Weight | 0.5 LB |
| EAN or UPC | 53893227986 |

