- 27600 Series Single Cone
- 3.2810" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 3.281 in |
| Series | 27600 |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Origin | Cones |
| Tolerance | Precision |
| Cone Width | 1 in |
| Cup Width | N/A |
| Material | Steel |
| Bore Type | Round Bore |
| Weight | 1.573 LB |
| EAN or UPC | 53893227641 |

