
- 27600 Series Single Cone
- 3" Straight Bore
- 1" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
O.D. | N/A |
Origin | Cones |
Tolerance | Precision |
Cup Width | N/A |
Material | Steel |
Enclosure | Open |
Bore Type | Round Bore |
Series | 27600 |
Shaft Fillet Radius [Max] | 0.030 in |
Bearing Type | Single Cone |
Cone Width | 1 in |
I.D. | 3 in |
Cone Type | Single Cone |
Weight | 2.065 LB |
EAN or UPC | 53893226996 |
