- Series 27600 Single Cup
- 4 15/16" OD x 0.7813" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Material | Steel |
| Series | 27600 |
| O.D. Type | Flanged |
| K Factor | 1.404 |
| Cup Width | 0.7813 in |
| Enclosure | N/A |
| O.D. | 4.9375 in |
| Radial Rating | 6324.3 lbf |
| Origin | Cups |
| I.D. | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Weight | 1.05 LB |
| EAN or UPC | 53893226590 |

