- Series 275000 Double Cup
- 15 1/2" OD x 4 5/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| I.D. | N/A |
| Special Features | w/Oil Holes and Groove |
| Origin | Cups |
| Series | 275000 |
| Cone Width | N/A |
| K Factor | 1.453261 |
| Bearing Type | Double Cup |
| Cup Width | 4.3125 in |
| Enclosure | N/A |
| Material | Steel |
| O.D. | 15.5 in |
| O.D. Type | Straight |
| Cup Type | Double Cup |
| Tolerance | Standard |
| Radial Rating | 50426.8 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 34.32 LB |
| EAN or UPC | 53893580067 |

