- Series 2700 Single Cup
- 2 15/16" OD x 3/4" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Origin | Cups |
| O.D. | 2.9375 in |
| Material | Steel |
| Cup Width | 0.75 in |
| Radial Rating | 4686.9 lbf |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| Series | 2700 |
| K Factor | 1.925427 |
| Weight | 0.382 LB |
| EAN or UPC | 53893119915 |

