- Series 2700 Single Cup
- 3 1/8" OD x 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| Series | 2700 |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| O.D. | 3.125 in |
| Cup Width | 13/16 in |
| K Factor | 1.925427 |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| I.D. | N/A |
| Radial Rating | 4686.9 lbf |
| Origin | Cups |
| Material | Steel |
| Weight | 0.628 LB |
| EAN or UPC | 53893119762 |

