- Series 26800 Single Cup
- 3 1/8" OD x 3/4" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 3.125 in |
| Enclosure | N/A |
| Series | 26800 |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.09 in |
| Origin | Cups |
| K Factor | 1.831983 |
| Cup Width | 3/4 in |
| Material | Steel |
| Cone Width | N/A |
| Tolerance | Standard |
| Radial Rating | 4915.8 lbf |
| Weight | 0.442 LB |
| EAN or UPC | 53893224718 |

