- 2600 Series Single Cone
- 1.0300" Straight Bore
- 1.0010" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Single Cone |
| Origin | Cones |
| Cone Width | 1.001 in |
| Cone Type | Single Cone |
| Series | 2600 |
| Cup Width | N/A |
| K Factor | 2.298205 |
| I.D. | 1.03 in |
| Radial Rating | 4135.2 lbf |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Material | Steel |
| O.D. | N/A |
| Weight | 0.638 LB |
| EAN or UPC | 53893118703 |

