- Series 26000 Single Cup
- 3.346" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Cup Width | 5/8 in |
| Cone Width | N/A |
| Series | 26000 |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 3.346 in |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| I.D. | N/A |
| Tolerance | Standard |
| K Factor | 1.621968 |
| Radial Rating | 3171.1 lbf |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Weight | 0.838 LB |
| EAN or UPC | 53893259369 |

