- Series 2600 Single Cup
- 2.615" OD x 3/4" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Origin | Cups |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Cup Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| Material | Steel |
| Radial Rating | 4135.2 lbf |
| K Factor | 2.298 |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. | 2.615 in |
| Series | 2600 |
| O.D. Type | Flanged |
| Weight | 0.397 LB |
| EAN or UPC | 53893118611 |

