- Series 26000 Single Cup
- 2.835" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. | 2.835 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Radial Rating | 3171.1 lbf |
| O.D. Type | Flanged |
| K Factor | 1.622 |
| I.D. | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cup Width | 0.625 in |
| Cone Width | N/A |
| Series | 26000 |
| Weight | 0.399 LB |
| EAN or UPC | 53893222387 |

