Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup

26283

Tapered Roller Bearing Single Cup
Item #100721525
  • Series 26000 Single Cup
  • 2.835" OD x 5/8" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 26000 Single Cup
  • 2.835" OD x 5/8" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance
O.D. Type Straight
Series 26000
Enclosure N/A
I.D. N/A
Cup Width 0.625 in
O.D. 2.835 in
K Factor 1.621968
Cup Type Single Cup
Radial Rating 3171.1 lbf
Origin Cups
Tolerance Standard
Bearing Type Single Cup
Material Steel
Housing Fillet Radius [Max] 0.06 in
Cone Width N/A
Weight 0.36 LB
EAN or UPC 53893222301
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison