- Series 26000 Double Cup
- 2 13/16" OD x 1 7/16" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1.4375 in |
| Housing Fillet Radius [Max] | 0.02 in |
| I.D. | N/A |
| Tolerance | Standard |
| Enclosure | N/A |
| K Factor | 1.621968 |
| Radial Rating | 3171.1 lbf |
| Series | 26000 |
| Origin | Cups |
| O.D. | 2.8125 in |
| Cup Type | Double Cup |
| Cone Width | N/A |
| Bearing Type | Double Cup |
| O.D. Type | Straight |
| Material | Steel |
| Weight | 1.677 LB |
| EAN or UPC | 53893222257 |

