- 6.204" Shaft Diameter
- 7.328" Housing Bore
- 0.562" Width
- Single Lip w/Spring
- Internal
| Pressure | 7 psi |
| Lip Type | Single Lip w/Spring |
| Construction | 64 |
| Surface Speed [Nom] | 3,000 ft/min |
| Shaft Dia. | 6.204 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 7.328 in |
| Temperature Range [Min] | -80 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@4200 |
| Lip Material | Silicone |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 350 °F |
| Weight | 0.831 LB |
| EAN or UPC | 53893464107 |

