- 26000 Series Single Cone
- 1 5/16" Straight Bore
- 0.7450" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Origin | Cones |
| Radial Rating | 3171.1 lbf |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Width | 0.745 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| I.D. | 1 5/16 in |
| K Factor | 1.621968 |
| Series | 26000 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.44 LB |
| EAN or UPC | 53893221939 |

