- 10.2360" ID x 15.748" OD x 4.095" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Limiting Speed - Oil | 910 rpm |
| Enclosure | Open |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Housing Shoulder Diameter | 14.78 in |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| O.D. | 15.748 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Cylindrical Radial |
| Fillet Radius | 0.12 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 455 rpm |
| I.D. | 10.236 in |
| Weight | 113.34 LB |
| EAN or UPC | 87796151239 |

