- 25500 Series Single Cone
- 1 3/4" Straight Bore
- 1.4130" Wide
- 0.150" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 1 3/4 in |
| Series | 25500 |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.150 in |
| Radial Rating | 4884.1 lbf |
| Origin | Cones |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cone Type | Single Cone |
| K Factor | 1.744459 |
| Material | Steel |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Enclosure | Open |
| Cone Width | 1.413 in |
| Weight | 1.098 LB |
| EAN or UPC | 53893215839 |

