- Tapered Roller Bearing Set
- 1 3/4" ID x 3.270" OD x 15/16" Wide
- Class 0
| Cone Width | 1 in |
| Tolerance | Class 0 (High-Precision) |
| I.D. | 1 3/4 in |
| One-Row Radial Rating C90 | 4880 lbf |
| K Factor | 1.74 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | 3/4 in |
| Housing Shoulder Diameter | 3.03 in |
| Assembly | TS |
| O.D. | 3.27 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 25500 |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 24900 lbf |
| Weight | 1.268 LB |
| EAN or UPC | 53893215273 |

