- Tapered Roller Bearing Set
- 1 7/16" ID x 3.270" OD x 15/16" Wide
- Class 2 (Standard)
| One-Row Radial Rating C90 | 4880 lbf |
| Cone Width | 1 in |
| Tolerance | Class 2 (Standard) |
| Series | 25500 |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Cup Width | 3/4 in |
| O.D. | 3.27 in |
| Static Load Rating [Max] | 24900 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.74 |
| I.D. | 1 7/16 in |
| End Play | 0.008 in |
| Housing Shoulder Diameter | 3.03 in |
| Weight | 2.96 LB |
| EAN or UPC | 53893214610 |

