- Series 25500 Double Cup
- 3.265" OD x 1 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 7/8 in |
| O.D. | 3.265 in |
| Enclosure | N/A |
| Cone Width | N/A |
| Material | Steel |
| Origin | Cups |
| Cup Type | Double Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| Radial Rating | 4884.1 lbf |
| Series | 25500 |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| K Factor | 1.744459 |
| Bearing Type | Double Cup |
| Weight | 1.359 LB |
| EAN or UPC | 53893213583 |

