- Series 2500 Single Cup
- 2.615" OD x 13/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| Series | 2500 |
| Cup Width | 0.8125 in |
| O.D. | 2.615 in |
| Radial Rating | 4518.2 lbf |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Tolerance | Standard |
| K Factor | 2.135666 |
| I.D. | N/A |
| Cone Width | N/A |
| Weight | 0.314 LB |
| EAN or UPC | 53893116983 |

